Cat 6 Patch Cord, CM, RJ45, Blue, 25' Length

Item #: 1811105

Cat #: 576-110-025

UPC: 884815779609

$ 15.57 EA
Company wide:
264 in stock
Documents & Guides
Cat 6 Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 25 Foot Length

Overview

Cat 6 Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, 25 Foot Length

Q-Series patch cords are a perfect solution for when cost and speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.

Also known as: 884815779609, 576-110-025, QUI576110025

Specifications

Length: 25 ft
Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Length: 25 ft
Color: Blue
Conductors: 4 Pair
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded