Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 5'

Item #: 1811103

Cat #: 576-110-005

UPC: 884815779548

$ 5.32 EA
Company wide:
353 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

Q-Series patch cords are a perfect solution for when costant speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.

Also known as: 884815779548, 576-110-005, QUI576110005

Specifications

Gauge: 24 AWG
Color: Blue
Length: 5 ft, 60 in
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Length: 5 ft, 60 in
Conductors: 4 Pair
Stranding: Stranded
Color: Blue
Material: Copper
Shielding: Unshielded