Cat 5e Patch Cord, CM, RJ45, Black, 14' Length

Item #: 1811043

Cat #: 570-135-014

UPC: 884815778978

$ 8.04 EA
Company wide:
76 in stock
Documents & Guides
Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, 14 Foot Length

Overview

Cat 5e Patch Cord, 24 AWG, 4-Pair, CM, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, 14 Foot Length

Q-Series patch cords are perfect solution for when cost and speed of delivery are top priority. Designed to perform toTIA-568.2-D standards, Q-Series cords are available in a full range of colors and lengths, stocked and ready to order.

Also known as: 884815778978, 570-135-014, QUI570135014

Specifications

Gauge: 24 AWG
Length: 14 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Color: Black
Stranding: Stranded
Length: 14 ft
Conductors: 4 Pair
Shielding: Unshielded