Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 10'

Item #: 1811041

Cat #: 570-135-010

UPC: 884815778961

$ 6.34 EA
Company wide:
59 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.
Also known as: 884815778961, 570-135-010, QUI570135010

Specifications

Gauge: 24 AWG
Length: 120 in, 10 ft
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Material: Copper
Color: Black
Stranding: Stranded
Length: 120 in, 10 ft
Conductors: 4 Pair
Shielding: Unshielded