Cat 5e Copper Patch Cable, 1'

Item #: 1811037

Cat #: 570-135-001

UPC: 884815778909

$ 2.59 EA
Company wide:
64 in stock
Documents & Guides
Cat 5e Copper Patch Cable, Snagless Booted, Length: 1-Foot, Gauge: 24 AWG, Black

Overview

Cat 5e Copper Patch Cable, Snagless Booted, Length: 1-Foot, Gauge: 24 AWG, Black
Also known as: 884815778909, 570-135-001, QUI570135001

Specifications

Length: 1 ft
Gauge: 24 AWG
Material: Copper
Color: Black
Mounting: Plug
Length: 1 ft
Material: Copper
Mounting: Plug
Gauge: 24 AWG
Color: Black