UR2 Red IDC 3-Wire Butt Splice Jellybean 100/Clam

Item #: 1809551

Cat #: 86-930

UPC: 783250869305

$ 0.21 EA
Company wide:
1,000 in stock
Documents & Guides
UR2 Red IDC 3-Wire Butt Splice Jellybean 100/Clam

Overview

UR2 Red IDC 3-Wire Butt Splice Jellybean 100/Clam

IDEAL® IDC Insulation Displacement Connectors (jellybeans) are perfect for splicing or repairing low voltage cables in telecommunications, voice, and data applications. They feature an internal moisture-resistant gel sealant to protect the splice in outdoor locations. These 3 position red UR2 butt-splice connectors are suitable for 2 or 3 wires. Crimping these connectors is easy using a parallel action tool to ensure even crimps. The IDEAL® Kinetic® Super Wire Stripper/Crimper (33-719) tool is designed for use with all jellybean connectors. Simply insert the unstripped conductors into the ports until they pass the internal bus bar and reach the end of the connector, then, place the connector assembly on the tool's flat pad surface and slowly squeeze until the colored cap snaps down into place over the conductors.

Also known as: 783250869305, 86-930, IDE86930

Specifications

Color: Red
Color: Red