PANEL,6ST/DX/BEIGE/MTL/MM

Item #: 1806444

Cat #: OFP-STD12MB

UPC: 662875594772

Company wide:
0 in stock
Documents & Guides
6-ST multimode adapters with phosphor-bronze alignment sleeves

Overview

6-ST multimode adapters with phosphor-bronze alignment sleeves
Also known as: 662875594772, OFP-STD12MB, ORTOFPSTD12MB

Specifications

Mounting: Rack
Color: White
Type: Multimode
Number of Ports: 6
Connector Type: ST
Mounting: Rack
Type: Multimode
Connector Type: ST
Color: White
Number of Ports: 6