1G FD Box, 1"-1/2", Yellow

Item #: 1805795

Cat #: FDBX1-YL

UPC: 078477648025

$ 90.24 EA
Company wide:
21 in stock
Documents & Guides
FD Box, Single-Gang, Rigid/PVC With Stainless Steel Mounting Plate, 26.0 Cubic Inch Capacity, 1" Unthreaded Conduit Openings With Reducers For 3/4" & 1/2" Conduit, Includes Plugs For Unused Openings & Stainless Steel Device Mounting Plate With Ground Wire, Industrial Grade, Color: Yellow

Overview

FD Box, Single-Gang, Rigid/PVC With Stainless Steel Mounting Plate, 26.0 Cubic Inch Capacity, 1" Unthreaded Conduit Openings With Reducers For 3/4" & 1/2" Conduit, Includes Plugs For Unused Openings & Stainless Steel Device Mounting Plate With Ground Wire, Industrial Grade, Color: Yellow

Leviton's Wetguard line of industrial watertight wiring devices are the most versatile, well-engineered watertight devices on the market. They meet IP67 and NEMA ratings for water ingress protection, and offer many significant advantages over competitive brands. Standard color options include yellow and gray with black available upon special request.

Also known as: 078477648025, FDBX1-YL, LEVFDBX1YL

Specifications

Gangs: 1
Material: Aluminum
Color: Yellow
Number of Hubs: 2
Gangs: 1
Color: Yellow
Material: Aluminum
Number of Hubs: 2