4U Standard Density (SD) Rackmount Fiber Enclosure

Item #: 1802678

Cat #: EQ04U-CVC

UPC: 662875020004

$ 417.22 EA
Company wide:
4 in stock
Documents & Guides
Q-Series 4U Standard Density (SD) Rackmount Fiber Enclosure

Overview

Q-Series 4U Standard Density (SD) Rackmount Fiber Enclosure

The Q-Series fiber enclosure system is designed to support standard density applications in building networks. The all steel chassis enables reliable protection and management of fiber optic cable patching, splicing, and connecting. The enclosure also enables distribution of backbone cabling to active equipment, switching, or cross/interconnect horizontal area. The footprint accommodates up to 72 LC fibers in per RU, accepting OFP adapter panels, M2 pre-terminated cassettes, and splice cassettes.

Also known as: 662875020004, EQ04U-CVC, ORTEQ04UCVC

Specifications

Size: 4RMU
Mounting: Rack
Height: 7 in
Type: Rackmount
Size: 4RMU
Height: 7 in
Mounting: Rack
Type: Rackmount