Q-Series 2U Standard Density Rackmount Enclosure

Item #: 1802673

Cat #: EQ02U-CHC

UPC: 662875019978

$ 349.93 EA
Company wide:
7 in stock
Documents & Guides
Q-Series 2U Standard Density (SD) Rackmount Fiber Enclosure, 19.13 in. x 3.50 in. x 17.12 in.

Overview

Q-Series 2U Standard Density (SD) Rackmount Fiber Enclosure, 19.13 in. x 3.50 in. x 17.12 in.

The Q-Series fiber enclosure system is designed to support standard density applications in building networks. The all steel chassis enables reliable protection and management of fiber optic cable patching, splicing, and connecting. The enclosure also enables distribution of backbone cabling to active equipment, switching, or cross/interconnect horizontal area. The footprint accommodates up to 72 LC fibers in per RU, accepting OFP adapter panels, M2 pre-terminated cassettes, and splice cassettes

Also known as: 662875019978, EQ02U-CHC, ORTEQ02UCHC

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Mounting: Rack
Color: Black
Size: 2RMU