Cat 6A Keystone Jack

Item #: 1800890

Cat #: KSFTP6A

UPC: 662875020219

$ 16.50 EA
Company wide:
0 in stock
Documents & Guides
FTP Category 6A Rear Loading Shielded Keystone Jack

Overview

FTP Category 6A Rear Loading Shielded Keystone Jack
Also known as: 662875020219, KSFTP6A, ORTKSFTP6A

Specifications

Connector Type: CAT 6A
Connector Type: CAT 6A