1x4' Surface Mount Kit For FPS LED Flat Panels

Item #: 1800523

Cat #: FPXSURF14

UPC: 080083867424

Call for price
Company wide:
3 in stock
Documents & Guides
1 Ft. x 4 Ft. Flat Surface Mount Kit For Metalux FPS Series LED Flat Panels

Overview

1 Ft. x 4 Ft. Flat Surface Mount Kit For Metalux FPS Series LED Flat Panels
Also known as: 080083867424, FPXSURF14, METFPXSURF14

Specifications

Width: 12 in, 1 ft
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: LED
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Mounting: Surface
Light Technology: LED