Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring, 3-KO

Item #: 1800376

Cat #: U204PSE

UPC: 799038823186

$ 134.48 EA
Company wide:
30 in stock
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring-type, without By-Pass, UG, 3 Knockout's For PSE Requirements, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 1-Phase, 4 Jaw, 600 Volt AC, Ring-type, without By-Pass, UG, 3 Knockout's For PSE Requirements, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 799038823186, U204PSE, CIRU204PSE

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1