Generac, Protector QS Series, 48kW, Natural Gas, Automatic Standby, Mobil Link

Item #: 1800374

Cat #: RG04845ANAC

UPC: 696471079494

Company wide:
0 in stock
Documents & Guides
Generac, Protector QS Series, 48kW, Natural Gas, Automatic Standby, Mobil Link

Overview

Generac, Protector QS Series, 48kW, Natural Gas, Automatic Standby, Mobil Link

Thousands of homeowners and business owners trust their Protector Series automatic backup generator to preserve their quality of life and/or business profitability during a power outage. A Protector Series generator senses a power outage, turns on automatically, and delivers backup power to all lights, appliances, electronics, pumps, heating and air-conditioning, allowing you to continue living life comfortably and keep business operating without interruption.

Also known as: 696471079494, RG04845ANAC, GPSRG04845ANAC

Specifications

Type: Liquid Cooled, Generator
Wattage: 48 kW
Mounting: Pad
Type: Liquid Cooled, Generator
Mounting: Pad
Wattage: 48 kW