
8' 80W LED Strip Fixture, 35/40/50K
Item #: 1800372
Cat #: CSS L96 AL04 MVOLT SWW3 80CRI
UPC: 193048852738
$ 158.72 EA
Company wide:
1,444
in stock
Documents & Guides
8 Ft. MVOLT Switchable LED Strip Light, 48.3-78.7 Watts, 120-277V, 80 CRI, Lumens: 6380-10549, Selectable Color Temperature: 35K/40K/50K, 0-10V Dimming
Overview
8 Ft. MVOLT Switchable LED Strip Light, 48.3-78.7 Watts, 120-277V, 80 CRI, Lumens: 6380-10549, Selectable Color Temperature: 35K/40K/50K, 0-10V Dimming
The light-duty, dimmable, damp-location and DLC® listed CSS LED dual strip lights can easily mount individually to a ceiling, horizontal and vertical wall, or continuous row/daisy chaining. The size and versatility make them suitable for tight spaces and for task lighting, restrooms, under/over cabinet and storage closets.
Also known as: 193048852738, CSS L96 AL04 MVOLT SWW3 80CRI, LITCSSL96AL04MVOLT
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Length: | 8 ft, 96 in |
| Type: | 0-10V Dimming |