Heavy Duty ST88 Black, 2.00" x 66' x .0085”
Item #: 1800367
Cat #: ST88-200-66BK
UPC: 613056732438
$ 13.36 EA
Company wide:
355
in stock
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 2" Width, 66' Length. Thickness: .0085". Voltage Rating: 600V. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 2" Width, 66' Length. Thickness: .0085". Voltage Rating: 600V. Color: Black.
StrongHold ST88-200-66BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 2.0" x 66' x .0085" in size, black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective outer jacket in low temperature applications.
Also known as: 613056732438, ST88-200-66BK, PDTST8820066BK
Specifications
| Width: | 2 in |
| Length: | 66 ft |
| Material: | Vinyl |
| Color: | Black |
| Width: | 2 in |
| Material: | Vinyl |
| Length: | 66 ft |
| Color: | Black |