Heavy Duty ST88 Black, 1.00" x 108' x .0085”

Item #: 1800365

Cat #: ST88-100-108BK

UPC: 613056732414

$ 13.89 EA
Company wide:
605 in stock
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1 Inch Width, 108 Foot Length. Thickness: .0085 Inch. Voltage Rating: 600V. Color: Black.

Overview

Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1 Inch Width, 108 Foot Length. Thickness: .0085 Inch. Voltage Rating: 600V. Color: Black.

StrongHold ST88-100-108BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is 1.0" x 108' x .0085” in size, black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective outer jacket in low temperature applications.

Also known as: 613056732414, ST88-100-108BK, PDTST88100108BK

Specifications

Width: 1 in
Material: Vinyl
Length: 108 ft
Color: Black
Width: 1 in
Length: 108 ft
Material: Vinyl
Color: Black