1
more

PVC Electrical Tape, 0.75" x 66', Black
Item #: 1800364
Cat #: ST88-075-66BK
UPC: 613056580367
$ 7.55 EA
Company wide:
488
in stock
Documents & Guides
PVC Electrical Tape,Thickness: 0.0085 Inch, Width: 0.75 Inch, Length: 66 Feet, Color: Black
Overview
PVC Electrical Tape,Thickness: 0.0085 Inch, Width: 0.75 Inch, Length: 66 Feet, Color: Black
StrongHold ST88-075-66BK Heavy Duty PVC Electrical Tape is an all-weather, pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It is .75" x 66' x .0085” in size, black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective outer jacket in low temperature applications.
Also known as: 613056580367, ST88-075-66BK, PDTST8807566BK
Specifications
| Length: | 66 ft |
| Width: | 3/4 in |
| Color: | Black |
| Length: | 66 ft |
| Color: | Black |
| Width: | 3/4 in |