PVC Electrical Tape, 0.75"/66', Red

Item #: 1800359

Cat #: ST35-075-66RD

UPC: 613056580336

$ 6.45 EA
Company wide:
730 in stock
Documents & Guides
PVC Electrical Tape, Width: 0.75", Length: 66', Color: Red

Overview

PVC Electrical Tape, Width: 0.75", Length: 66', Color: Red

Ensure dependable insulation and vibrant color-coding with Panduit StrongHold™ Professional Grade PVC Electrical Tape. Engineered for demanding industrial, commercial, and contractor environments, this 7-mil pressure-sensitive vinyl tape wraps smoothly and adheres strongly over a wide temperature span. The bold yellow backing offers rapid identification while providing exceptional protection against moisture, abrasion, and electrical current.

Also known as: 613056580336, ST35-075-66RD, PDTST3507566RD

Specifications

Length: 66 ft
Color: Red
Width: 3/4 in
Length: 66 ft
Width: 3/4 in
Color: Red