1
more

General Purpose ST17 Brown, .75" x 66' x .007”
Item #: 1800345
Cat #: ST17-075-66BR
UPC: 613056732575
Add to cart for price
Company wide:
2,856
in stock
Documents & Guides
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Brown.
Overview
General Purpose Tape, ST17, Size: 3/4" Width, 66' Length. Thickness: .007", Color: Brown.
StrongHold ST17-075-66BR General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 66' x .007” in size. It is orange in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732575, ST17-075-66BR, PDTST1707566BR
Specifications
| Length: | 66 ft |
| Color: | Brown |
| Width: | 3/4 in |
| Material: | Vinyl |
| Length: | 66 ft |
| Width: | 3/4 in |
| Color: | Brown |
| Material: | Vinyl |