General Purpose ST14 Black, 0.75" x 60' x 0.007”

Item #: 1800343
Cat #: ST14-075-60BK
UPC: 613056732650
$ 1.35 EA
Company wide:
1,723 in stock
Documents & Guides
General Purpose Tape, ST17, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 0.007 Inch, Black

Overview

General Purpose Tape, ST17, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 0.007 Inch, Black
StrongHold ST14-075-60BK General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 60' x .007” in size. It is black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732650, ST14-075-60BK, PDTST1407560BK

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Black

Customer Reviews

No reviews for this product
(0)