4" Trim Ring, Black

Item #: 1800281

Cat #: RL475-RT-BK

UPC: 848070077627

$ 16.08 EA
Company wide:
9 in stock
Documents & Guides
4 Inch Trim Ring, Black

Overview

4 Inch Trim Ring, Black
Also known as: 848070077627, RL475-RT-BK, ETERL475RTBK

Specifications

Size: 4 in
Color: Black
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Black