4" Trim Ring, Copper

Item #: 1800277

Cat #: RL475-RT-CP

UPC: 848070077702

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch Trim Ring, Copper

Overview

4 Inch Trim Ring, Copper
Also known as: 848070077702, RL475-RT-CP, ETERL475RTCP

Specifications

Size: 4 in
Diameter: 4 in
Color: Copper
Size: 4 in
Color: Copper
Diameter: 4 in