GX10 Base POR SKT 2 MTG HOLES

Item #: 1800228

Cat #: 80-2178

UPC:

Company wide:
0 in stock
Documents & Guides
GX10 Round Porcelain Halogen Socket; 12" SF-1 200C Leads; 11/16" Height; 1-1/8" Diameter; Screw Holes 3/4" CC; 750W; 600V

Overview

GX10 Round Porcelain Halogen Socket; 12" SF-1 200C Leads; 11/16" Height; 1-1/8" Diameter; Screw Holes 3/4" CC; 750W; 600V
Also known as: 80-2178, SAT802178

Specifications

Wattage: 750
Material: Porcelain
Volts AC: 600
Light Technology: Halogen
Wattage: 750
Volts AC: 600
Material: Porcelain
Light Technology: Halogen