Label,BBP33,B427,2x3.75,Clr/Wht,400/RL

Item #: 1800202

Cat #: B3327427

UPC: 662820969389

$ 207.99 EA
Company wide:
0 in stock
Documents & Guides
BBP«33 Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 3.75 IN. Width: 2 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 400. Wire Size: 0.44 in to 0.88 in Diameter. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143098.

Overview

BBP«33 Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 3.75 IN. Width: 2 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 400. Wire Size: 0.44 in to 0.88 in Diameter. Print-On Area: 1 in H x 2 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 143098.

Our most popular wire & cable labels. Conformable material designed to adhere to highly curved surfaces, wires and cables. Features a white printable area with clear "tail" that wraps around marker. The clear tail serves as an over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.

Also known as: 662820969389, B3327427, BRAB3327427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl