600 USE-2/RHH/RHW-2 Aluminum 4000'

Item #: 1800096

Cat #: 600USEABLAX4000

UPC: 739373883087

$ 5.61 FT
Company wide:
0 in stock
Documents & Guides
600 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 4000 ft. Reel.

Overview

600 MCM, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V. 4000 ft. Reel.

Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits. This multiple listing offers a unique advantage to the installer to purchase one product that is suitable for installation on both sides of service-point and where service-point is located within the envelope of the building.

Also known as: 739373883087, 600USEABLAX4000

Specifications

Gauge: 600 kcmil
Length: 4000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 600 kcmil
Color: Black
Conductors: 1
Length: 4000 ft, Cut to Length
Volts AC: 600
Jacket: CPE