BARN LIGHT SMALL ONE LIGHT OUTDOOR WALL LANTERN BLACK

Item #: 1799893

Cat #: 8537401EN3-12

UPC: 785652071188

Call for price
Company wide:
0 in stock
Documents & Guides
BARN LIGHT SMALL ONE LIGHT OUTDOOR WALL LANTERN BLACK

Overview

BARN LIGHT SMALL ONE LIGHT OUTDOOR WALL LANTERN BLACK
Also known as: 785652071188, 8537401EN3-12, SEA8537401EN312

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 7
Color: Black
Light Technology: LED