One Light Outdoor Wall Lantern/Barn Light, Black

Item #: 1799828

Cat #: 8837401EN3-12

UPC: 785652071270

Call for price
Company wide:
0 in stock
Documents & Guides
Extra Large One Light Outdoor Wall Lantern/Barn Light, Width: 16", Height: 15", Extension: 24", Black Finish, Requires (1) Medium A19 75W Max. 120V Lamp (Sold Separately)

Overview

Extra Large One Light Outdoor Wall Lantern/Barn Light, Width: 16", Height: 15", Extension: 24", Black Finish, Requires (1) Medium A19 75W Max. 120V Lamp (Sold Separately)

The Sea Gull Lighting Barn Light one light outdoor wall fixture in black is an ENERGY STAR® qualified lighting fixture that uses fluorescent bulbs to save you both time and money. The classic Barn Lights are hand crafted in aluminum and coated in a Galvanized or Blacksmith finish. Ideal for large or heavily trafficked outdoor areas that need plenty of downward directed light. The oversized Barn Lights make great accents to any commercial lighting plan or residential garage entry, shed, or patio. To customize your look, a 6" extender is included with every fixture. Also available as Dark Sky with four size options to choose from.

Also known as: 785652071270, 8837401EN3-12, SEA8837401EN312

Specifications

Color: Black
Diameter: 16 in
Color: Black
Diameter: 16 in