Locking Connector, 50A, 480V, California Style, 2P3W

Item #: 0179949

Cat #: CS8464C

UPC: 078477326176

$ 167.99 EA
Company wide:
33 in stock
50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

50 Amp, 480V AC, Industrial Grade, Black and White Locking Connector, Grounding, California-Style, Black-White

Also known as: 078477326176, CS8464C, LEVCS8464C

Specifications

Type: Grounding, Connector, California Style
Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, Connector, California Style
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 480
Color: Black/White