Riser Cable, 23 AWG, 4-Pair, CMR, CAT 6A

Item #: 1799494

Cat #: 6B2722A

UPC:

$ 0.54 FT
Company wide:
43,000 in stock
Documents & Guides
Riser Cable, 23 AWG, 4-Pair, CMR, Category 6A, Up To 650MHz, Non-Plenum, Unshielded

Overview

Riser Cable, 23 AWG, 4-Pair, CMR, Category 6A, Up To 650MHz, Non-Plenum, Unshielded

CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz

Also known as: 6B2722A, 423CMRCAT6ABLRLESX

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Gauge: 23 AWG
Conductors: 4 Pair
Color: Blue