6" 1-Light Pendant Fixture, Oil Rubbed Bronze

Item #: 1798690
Cat #: 6590301-778
UPC: 785652070570
$ 90.28 EA
Company wide:
0 in stock
Documents & Guides
One Light Pendant Fixture, 6 Inch Diameter, Oil Rubbed Bronze, Requires (1) Medium A19 60W Max 120V

Overview

One Light Pendant Fixture, 6 Inch Diameter, Oil Rubbed Bronze, Requires (1) Medium A19 60W Max 120V
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652070570, 6590301-778, SEA6590301778

Specifications

Diameter: 6 in
Color: Oil-Rubbed Bronze
Diameter: 6 in
Color: Oil-Rubbed Bronze

Customer Reviews

No reviews for this product
(0)