Mini Pendant, Dark Bronze, 75W, 120V, Fabric Shade

Item #: 1798611

Cat #: P1137DBZ

UPC: 014817343380

Call for price
Company wide:
0 in stock
Documents & Guides
Mini Pendant, Dark Bronze, 75 Watt Halogen G9 Mini Lamp Not Included, 120 Volt, Bronze Organza Fabric Shade, Supplied with 180 Inch of Wire and Steel Stems (3 12 Inch and 1 6 Inch), Casual Luxury Collection

Overview

Mini Pendant, Dark Bronze, 75 Watt Halogen G9 Mini Lamp Not Included, 120 Volt, Bronze Organza Fabric Shade, Supplied with 180 Inch of Wire and Steel Stems (3 12 Inch and 1 6 Inch), Casual Luxury Collection
Also known as: 014817343380, P1137DBZ, FSSP1137DBZ

Specifications

Color: Dark Bronze
Wattage: 75
Volts AC: 120
Type: Mini Pendant
Color: Dark Bronze
Volts AC: 120
Wattage: 75
Type: Mini Pendant