ELMWOOD 1-LT MINI-PENDANT BRUSHED NICKEL

Item #: 1798450
Cat #: 6137301EN3-962
UPC: 785652071720
$ 99.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ELMWOOD 1-LT MINI-PENDANT BRUSHED NICKEL

Overview

ELMWOOD 1-LT MINI-PENDANT BRUSHED NICKEL
Also known as: 785652071720, 6137301EN3-962, SEA6137301EN3962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED
Volts AC: 120
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)