Ceiling Light, Outdoor, 2 Light, 40W, Brushed Steel, Limited Quantities Available

Item #: 1798070

Cat #: OL2213BS

UPC: 014817231762

Call for price
Company wide:
0 in stock
Documents & Guides
Ceiling Light, Outdoor, 2 Light, 40 Watt, Brushed Steel, Width: 10 in, Medium Screw

Overview

Ceiling Light, Outdoor, 2 Light, 40 Watt, Brushed Steel, Width: 10 in, Medium Screw
Also known as: 014817231762, OL2213BS, FSSOL2213BS

Specifications

Diameter: 10 in
Base: Medium Screw (E26)
Wattage: 46
Color: Brushed Steel
Diameter: 10 in
Wattage: 46
Base: Medium Screw (E26)
Color: Brushed Steel