Lantern, Outdoor, 1 Light, 100W, Burnished Bronze

Item #: 1798052

Cat #: OL2203BB

UPC: 014817231779

Company wide:
0 in stock
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Burnished Bronze, Height: 11 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Burnished Bronze, Height: 11 in, Medium Screw
Also known as: 014817231779, OL2203BB, FSSOL2203BB

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Burnished Bronze
Length: 11 in
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 11 in
Wattage: 100
Color: Burnished Bronze
Mounting: Wall