Lantern, Outdoor, 1 Light, 100W, Brushed Steel

Item #: 1798037

Cat #: OL2200BS

UPC: 014817231724

Company wide:
0 in stock
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Brushed Steel, Height: 11 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Brushed Steel, Height: 11 in, Medium Screw
Also known as: 014817231724, OL2200BS, FSSOL2200BS

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Length: 11 in
Color: Brushed Steel
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Steel
Wattage: 100
Length: 11 in
Mounting: Wall