Lantern, Outdoor, 3 Light, 60W, Grecian Bronze

Item #: 1798002

Cat #: OL1901GBZ

UPC: 014817218794

Company wide:
0 in stock
Documents & Guides
Lantern, Outdoor, 3 Light, 60 Watt, Grecian Bronze, Height: 22-1/2 in, Candelabra Screw

Overview

Lantern, Outdoor, 3 Light, 60 Watt, Grecian Bronze, Height: 22-1/2 in, Candelabra Screw
Also known as: 014817218794, OL1901GBZ, FSSOL1901GBZ

Specifications

Volts AC: 120
Wattage: 60
Color: Bronze
Mounting: Wall
Length: 22.500 in
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Bronze
Length: 22.500 in
Wattage: 60
Mounting: Wall
Base: Candelabra Screw (E12)