9-Light Chandelier, 75W, A19, 120V, Brushed Nickel Finish

Item #: 1797194
Cat #: 3137309-962
UPC: 785652069857
$ 636.60 EA
Company wide:
0 in stock
Documents & Guides
Nine Light Chandelier, 75 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location

Overview

Nine Light Chandelier, 75 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652069857, 3137309-962, SEA3137309962

Specifications

Base: Medium Screw (E26)
Diameter: 32 in
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Type: Chandelier
Base: Medium Screw (E26)
Wattage: 75
Color: Brushed Nickel
Diameter: 32 in
Volts AC: 120
Type: Chandelier

Customer Reviews

No reviews for this product
(0)