Integrated Meter Transfer Switch w/ Load Center

Item #: 1796932

Cat #: RXGUW200A3

UPC: 696471082333

$ 2709.80 EA
Company wide:
0 in stock
Documents & Guides
Integrated Meter Transfer Switch With Load Center, Service Entrance Rated, Combines The Automatic Transfer Switch, The Meter Socket, And 42-Circuit Load Center, 200 Amp, Single Phase, 120/240V, NEMA 3R Enclosure, 350 MCM - #6 Lug Range, H: 42.5 in, W: 43.4 in, D: 7.3 in, 49 lbs

Overview

Integrated Meter Transfer Switch With Load Center, Service Entrance Rated, Combines The Automatic Transfer Switch, The Meter Socket, And 42-Circuit Load Center, 200 Amp, Single Phase, 120/240V, NEMA 3R Enclosure, 350 MCM - #6 Lug Range, H: 42.5 in, W: 43.4 in, D: 7.3 in, 49 lbs

This Integrated Meter transfer switch features a 42-circuit load center. As an all-in-one design, this switch combines the Automatic Transfer Switch, the meter socket and the load center while meeting NEC® emergency disconnect requirements. Using the integrated load management technology, four individual HVAC loads can be managed with no additional accessories required.

Also known as: 696471082333, RXGUW200A3, GPSRXGUW200A3

Specifications

Amps: 200
Volts AC: 120, 240
Circuits: 42
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 42
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R