4
more

$ 127.26 EA
Company wide:
6
in stock
Miniature Circuit Breaker, 2 Pole, 15 Amp
Overview
Miniature Circuit Breaker, 2 Pole, 15 Amp
SU202M-C15 Miniature Circuit Breaker C-Char., 10kA, 15A, 2P UL489
Also known as: 016779931094, SU202M-C15, ABBSU202MC15
Specifications
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Amps: | 15 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |
| Type: | Trip Curve C |