LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 120-277V

Item #: 1796878

Cat #: TFX2-LED-40K-MVOLT-IS-DDBXD

UPC: 193047670241

$ 346.62 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide

Overview

LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide

The TFX2 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.

Also known as: 193047670241, TFX2-LED-40K-MVOLT-IS-DDBXD, LITTFX2LED40KMVOLT

Specifications

Wattage: 94
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Lumens: 13200
Wattage: 94
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Mounting: Slipfitter
Lumens: 13200