LED Washdown Fixture, 4', 50W, 5849L, 5000K, 120-277V

Item #: 1796865

Cat #: SEAL450D10

UPC: 019813606248

Company wide:
0 in stock
Documents & Guides
LED Washdown Fixture, 4 Foot, 50 Watt, 5849 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Wet Location

Overview

LED Washdown Fixture, 4 Foot, 50 Watt, 5849 Lumen, 5000K, 82 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Wet Location

Economical linear washdown solution Impact resistant polycarbonate housing Diffuse polycarbonate lens for protection and minimal glare Quick mount solutions - surface & suspended 0-10V dimming


Also known as: 019813606248, SEAL450D10, RABSEAL450D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 50
Color Temperature: 5000 (Bright White)
Wattage: 50