This product has been discontinued.

14" LED Flush Mount Mushroom, CCT Select, White
Item #: 1796859
Cat #: ETE OMSD1-LED-14-1800L-120-27K/30K/35K/40K/50K-90-SN
UPC: 194672004081
$ 75.48 EA
Company wide:
13
in stock
Discontinued
Documents & Guides
14" LED Flush Mount Mushroom Fixture, 21 Watt, 90 CRI, 1800 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Surface Mount, Triac Dimming, Satin Nickle finish.
Overview
14" LED Flush Mount Mushroom Fixture, 21 Watt, 90 CRI, 1800 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Surface Mount, Triac Dimming, Satin Nickle finish.
The OMSD1 is the ideal replacement for traditional incandescent surface mount fixtures. An easy 5-Color SeleCCTor switch allows the contractor to easily switch between five different color temperatures in the field. 3” height for a low-profile look. Ideal for bedrooms, stairways, hallways, and other commercial and residential applications.
Also known as: 194672004081, ETE OMSD1-LED-14-1800L-120-27K/30K/35K/40K/50K-90-SN, ETEOMSD1LED1418L1*
Specifications
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Satin Nickel |
| Volts AC: | 120 |
| Mounting: | Surface |
| Diameter: | 14 in |
| Wattage: | 21 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1800 |
| Color: | Satin Nickel |
| Mounting: | Surface |
| Wattage: | 21 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 14 in |
| Light Technology: | LED |