This product has been discontinued.

LED Square Canopy Light, 4900L/4000K
Item #: 1796858
Cat #: C-CP-B-SQ-4L-40K-DB
UPC: 849665036821
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Square Canopy Light, 36 Watt, Lumens: 4,900, Color Temperature: 4000K, CRI: = 70 Color: Dark Bronze, Non-Dimmable
Overview
LED Square Canopy Light, 36 Watt, Lumens: 4,900, Color Temperature: 4000K, CRI: = 70 Color: Dark Bronze, Non-Dimmable
C-Lite® LED Canopy Lights offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5- year limited warranty and industry leading Cree Lighting support. With it's traditional design, C-Lite® LED Canopy Lights are ideal for quickly and easily illuminating any canopy/soffit space while dramatically reducing energy consumption.
Also known as: 849665036821, C-CP-B-SQ-4L-40K-DB, CLLCCPBSQ4L40KDB
Specifications
| Lumens: | 4900 |
| Color Temperature: | 4000 (Cool White) |
| Type: | Canopy Light |
| Lumens: | 4900 |
| Type: | Canopy Light |
| Color Temperature: | 4000 (Cool White) |