350 MCM XHHW-2 Stranded Copper, Black

Item #: 1796818

Cat #: M7350ST-01

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM XHHW-2 Stranded (37) Copper, Black, 600 Volts

Overview

350 MCM XHHW-2 Stranded (37) Copper, Black, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M7350ST-01, OMNM7350ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Color: Black
Conductors: 1
Stranding: Stranded