500 XHHW Stranded Copper, Black

Item #: 1796799

Cat #: M7500ST-01

UPC:

Company wide:
0 in stock
Documents & Guides
500 XHHW Stranded Copper, Black

Overview

500 XHHW Stranded Copper, Black

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M7500ST-01, OMNM7500ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded
Color: Black
Conductors: 1
Gauge: 500 kcmil