Heat Trace Cable, 6 Watt, 120V, 500'

Item #: 1796768

Cat #: 6-10R00

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Trace Cable, 6 Watt Output, 120V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)

Overview

Heat Trace Cable, 6 Watt Output, 120V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)
Also known as: 6-10R00, HTP280610R500

Specifications

Material: Tinned Copper
Length: 500 ft
Wattage: 6w/ft
Material: Tinned Copper
Wattage: 6w/ft
Length: 500 ft