
10W CFL Retrofit LED Lamp, 27K
Item #: 1796687
Cat #: LED-7320-27K-G3
UPC: 844006024703
Company wide:
0
in stock
Documents & Guides
LED Retrofit Lamp, Wattage: 10W, Base: 4-Pin (G24q/GX24q), Lumens: 1350, Color Temperature: 2700K, CRI: >80, Rated Average Life: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 42W.
Overview
LED Retrofit Lamp, Wattage: 10W, Base: 4-Pin (G24q/GX24q), Lumens: 1350, Color Temperature: 2700K, CRI: >80, Rated Average Life: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 42W.
The 10 watt Light Efficient Design LED-7320-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,600 lumens of 4000K neutral white light.
Also known as: 844006024703, LED-7320-27K-G3, LGDLED732027KG3
Specifications
| Wattage: | 10 |
| Lumens: | 1350 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 10 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 1350 |
| Dimmable: | No |