LED Driver

Item #: 1796661

Cat #: T1M1UNV240P-96L

UPC: 847098039372

Company wide:
0 in stock
Documents & Guides
Programable LED Driver: 0-10V DIMMING; 120-277V INPUT; 30-56VDC OUTPUT; 96W; LED Class2, UL Listed, Class P, Type HL, Dry or Damp Locations. Fulham FULT1M1UNV240P-96L.

Overview

Programable LED Driver: 0-10V DIMMING; 120-277V INPUT; 30-56VDC OUTPUT; 96W; LED Class2, UL Listed, Class P, Type HL, Dry or Damp Locations. Fulham FULT1M1UNV240P-96L.
Also known as: 847098039372, T1M1UNV240P-96L, FULT1M1UNV240P96L

Specifications

Wattage: 96
Type: Programmable, LED Driver, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 96
Dimmable: Yes
Type: Programmable, LED Driver, 0-10V Dimming
Volts AC Range: 120 - 277