PLATT logo

Sustainable

FlashFoot2, Black

Item #: 1796625
Cat #: FF2-01-B2
UPC:
$ 18.15 EA
Company wide:
9,190 in stock
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
IronRidge FlashFoot2 raises the bar in solar roof protection. The unique water seal design is both elevated and encapsulated, delivering redundant layers of protection against water intrusion. Available in mill and black finishes. In addition, the twist-on Cap perfectly aligns the rail attachment with the lag bolt to maximize mechanical strength. The flashing has a 9” x 12” profile, which minimizes interference with roofing nails. Comes with flashing, lag bolt, and Cap. Passed the TAS-100 Wind-Driven Rain Test.
Also known as: FF2-01-B2, IRNFF201B2, Flash Foot

Specifications

Color: Black
Product Weight: 0.831 lb
Family / Style: FlashFoot2
Product Height: 12.000 in
Product Width: 9.000 in
Color: Black
Family / Style: FlashFoot2
Product Width: 9.000 in
Product Weight: 0.831 lb
Product Height: 12.000 in

Customer Reviews

No reviews for this product
(0)